This item is Discontinued.

Wolo Wolo 125 The Dominator Horn W44-125

This item is Discontinued.

Wolo

Wolo 125 The Dominator Horn (Discontinued)

Mfr # W44-125
Zoro # G504026619
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W44-125
Zoro #
G504026619
UPC #
-
Country of Origin
China

Description

Features
  • Dual trumpet electric horn, bright polished stainless steel 304 non-magnetic grade
  • Horn for exterior roof mounting on trucks, vans, rv's and boats
  • Produces a powerful dual trumpet sound that is sure to be heard
  • Dominator is ideal for any 12 volt electrical system, does not require a compressor or hoses and is maintenance free
  • Includes a stainless steel adjustable trumpet support to prevent vibration
  • Horn comes complete with rubber gasket and stainless steel mounting hardware
  • Sound type - Dual tone
  • Sound level (db) - 116 decibels
  • Low tone frequency (hz) - 330 hertz
  • High tone frequency (hz) - 408 hertz
  • Volt rating - 12 volt
  • Color - Silver
  • Material - Stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.