This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 13 M, Steel Toe, Black, W201212 W201212

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 13 M, Steel Toe, Black, W201212 (Discontinued)

Mfr # W201212
Zoro # G7744113
UPC # 194713320736
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W201212
Zoro #
G7744113
UPC #
194713320736
Country of Origin
Switzerland

Dimensions

Size
13
Width
M
Footwear Width
M
Footwear Size
13
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
W201212
Upper Material
Leather
Toe Type
Safety-Toe
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Insole System
Removable Ortholite(R) UltraLite Full-Cushioned with ETPU
Closure Type
Lace Up
Slip Resistant
Yes
Midsole Material
EVA
Upper Material Description
Leather
Wide Toe Cap
No
Chemical Resisting Sole
No
Safety Criteria
Steel Toe, Better Slip-Resistance, Static Dissipative (SD)
Metal Chip Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Completely Non Metallic
No
Upper Color
Black
Oil Resisting Sole
No
Static Dissipative
Yes
Metatarsal Guard Style
None
Insulated
No
Footwear Construction Type
Cemented
Conductive
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Midsole Technology
Ultra-Light Compression Molded EVA
For Outdoor Traction
Yes
Insulation Type
None
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Toe Style
Round Toe
Non Metallic Upper
No
Footwear Shank
Yes
Insole Material
Open Cell Poyurethane
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number W201212, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.