Shop WOLVERINE

Women's 6-Inch Work Boot, 5 1/2 M, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7742792


product price: 
$
116.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W201153
Zoro #
G7742792
UPC #
044214440061
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-18
Conductive
No
Slip Resistant
Yes
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Upper Material Description
Leather
Insulated
No
Insulation Type
None
Wide Toe Cap
No
Midsole Material
Rubber
Toe Shape
Square
Heel Style
Defined Heel
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Footwear Shank
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Upper Color
Black
Insole System
Removable Full-Cushioned Molded EVA
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Non Metallic Upper
No
Insole Material
EVA
Completely Non Metallic
No
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Closure Type
Lace Up
Last Number or Name
Not Found
Waterproof Type
Full Membrane
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
Toe Style
Square Toe
Predominant Footwear Color
Black
Outsole Color
Black
Metatarsal Guard Style
None
Shank Material
Nylon
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Laces Color
Gray
Max. Heat Rating
Not Rated
Midsole Technology
Rubber
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Non-Marking Sole
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.