This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6945312
UPC # 077896155664
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6945312
UPC #
077896155664
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Oil Resisting Sole
Yes
Liner Material
Mesh, Polyester
Metatarsal Guard
Internal
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Midsole Material
Polyurethane
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.72
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Insole System
Removable Full Cushion
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.40
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Shank Material
Nylon
Standards
ASTM F2413-18
Static Dissipative
No
Footwear Closure Type
Lace Up
Conductive
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Removable Insole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Series
W04451
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.72
Construction
Welted
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.