This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6440506
UPC # 077896155770
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6440506
UPC #
077896155770
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Completely Non Metallic
No
Midsole Material
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.40
Insole System
Removable Full Cushion
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
Footwear Style
Mid-Cut Work Boot
Footwear Sole Pattern
Lug
Footwear Construction Type
Goodyear(TM) Welt
Standards
ASTM F2413-18
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Polyester
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Non Metallic Upper
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Electrical Hazard Rated
Yes
Last Number or Name
M711
Chemical Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Series
W04451
Metatarsal Guard Style
Internal
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.72
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.4
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W04451

Ratings & reviews