This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 13 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G7124914
UPC # 077896155701
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G7124914
UPC #
077896155701
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.40
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.80
Last Number or Name
M711
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Insole System
Removable Full Cushion
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Series
W04451
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.4
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W04451

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.