This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 4 1/2 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 4 1/2 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6936842
UPC # 018467722960
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6936842
UPC #
018467722960
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Insulated
No
Footwear Shank Type
Nylon
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.40
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Footwear Style
Mid-Cut Work Boot
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
Yes
Liner Material
Mesh, Polyester
Standards
ASTM F2413-18
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Series
W04451
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.4
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.72
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & reviews