This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, W10080 W10080

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, W10080 (Discontinued)

Mfr # W10080
Zoro # G6735644
UPC # 773984735175
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10080
Zoro #
G6735644
UPC #
773984735175
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Footwear Size
8
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W10080
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Footwear Sole Pattern
Lug
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Wet
0.67
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Nylon
Non-Marking Sole
No
Insole System
Full Cushion Dual Density Polymer Footbed
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.32
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Shank Type
Nylon
Completely Non Metallic
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insulated
No
Oil Resisting Sole
Yes
Conductive
No
Footwear Style
Mid-Cut Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
W10080
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Dual Density, Full Cushioned
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.67
Closure
Lace Up
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polymer
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10080

Ratings & reviews