This item is Discontinued.

Wolverine Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9, M, W10326 W10326

This item is Discontinued.

Wolverine

Cabor EPX, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9, M, W10326 (Discontinued)

Mfr # W10326
Zoro # G8563353
UPC # 018467710608
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10326
Zoro #
G8563353
UPC #
018467710608
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10326
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Footwear Construction Type
Direct Attached
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather/Mesh
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Conductive
No
Insole System
Dual Density PU EPX Anti-Fatigue
Midsole Material
Polyurethane
Liner Material
PC Dry Lining
Footwear Shank Type
Nylon
Completely Non Metallic
No
Outsole Material
Rubber
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Chemical Resisting Sole
Yes
Shank Material
Nylon
Footwear Sole Pattern
Lug
Removable Insole
Yes
Predominant Footwear Color
Black
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.75
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Insulated
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Toe Cap Material
Composite
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.75
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Epoxy Resin
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.