Shop WOLVERINE
See all product information
Create Account
Women's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Black, W201153
Mfr # W201153
Zoro # G7744168
product price:Â
$
116.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W201153
- Zoro #
- G7744168
- UPC #
- 044214441464
- Country of Origin
- Bangladesh
Dimensions
- Size
- 7 1/2
- Width
- W
- Height
- 6 in
- Footwear Width
- W
- Boot Height
- 6 in
- Overall Height
- 6 in
- Size (PRINT)
- 7 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W201153