This item is Discontinued.
This item is Discontinued.
Men's 6-Inch Work Boot, 8 XW, Steel Toe, Black, W201212 (Discontinued)
Mfr #
W201212
Zoro #
G7742969
UPC # 194713320521
Country of Origin Switzerland
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W201212
- Zoro #
- G7742969
- UPC #
- 194713320521
- Country of Origin
- Switzerland
Dimensions
- Size
- 8
- Width
- XW
- Footwear Width
- EW
- Footwear Size
- 8
- Size (PRINT)
- 8
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number W201212, Toe Cap Material Steel, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.