Shop WOLVERINE

Women's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7741639


product price: 
$
116.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W201153
Zoro #
G7741639
UPC #
044214440993
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Shank
Yes
Outsole Color
Black
Metatarsal Guard
No
Removable Insole
Yes
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
No
Ninety Degree Heel
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Toe Style
Square Toe
Waterproof Type
Full Membrane
Insole System
Removable Full-Cushioned Molded EVA
Toe Shape
Square
Midsole Technology
Rubber
Liner Material
Mesh
Footwear Construction Type
Cemented
Last Number or Name
Not Found
Puncture Resistant Insole
No
Insole Material
EVA
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Predominant Footwear Color
Black
Laces Color
Gray
Non Metallic Upper
No
Heel Style
Defined Heel
Insulated
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Midsole Material
Rubber
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Footwear Style
6 in Work Boot
For Outdoor Traction
Yes
Slip Resistant
Yes
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Insulation Type
None
Shank Material
Nylon
Conductive
No
Footwear Construction
Cemented
Wide Toe Cap
No
Upper Color
Black
Closure Type
Lace Up
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Non-Marking Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W201153

Ratings & reviews