This item is Discontinued.

Wolverine Men's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Brown, W02407 W02407

This item is Discontinued.

Wolverine

Men's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Brown, W02407 (Discontinued)

Mfr # W02407
Zoro # G6431555
UPC # 040707533289
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02407
Zoro #
G6431555
UPC #
040707533289
Country of Origin
China
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02407
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Insulated
No
Max. Heat Rating
600 Degrees F
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Metatarsal Guard
Internal
Footwear Style
High-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.65
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Last Number or Name
M711
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Wolverine Contour Welt(R)
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Insole System
Wolverine Multishox(R) with Comfort Gel
Non-Marking Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.70
Shank Material
Nylon
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Static Dissipative
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Series
W02407
Non-Marking Upper
No
Construction
Welted
Insole Material
Gel
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Dry
0.65
Maximum Heat Rating
600 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Insole Technology
Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily
0.7
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Closure
Lace Up
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W02407

Ratings & reviews