This item is Discontinued.

Wolverine Men's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Brown, W02407 W02407

This item is Discontinued.

Wolverine

Men's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Brown, W02407 (Discontinued)

Mfr # W02407
Zoro # G7181754
UPC # 040707533241
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02407
Zoro #
G7181754
UPC #
040707533241
Country of Origin
China
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02407
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
Wolverine Multishox(R) with Comfort Gel
Footwear Style
High-Cut Work Boot
Shank Material
Nylon
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Liner Material
Mesh
Footwear Shank Type
Nylon
Non-Marking Sole
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.65
Completely Non Metallic
No
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Construction Type
Wolverine Contour Welt(R)
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Max. Heat Rating
600 Degrees F
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
0.70
Last Number or Name
M711
Static Dissipative
No
Predominant Footwear Color
Brown
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Series
W02407
Heel Style
Defined Heel
Heat Resistant
No
Insole Technology
Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily
0.7
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Insole Material
Gel
Slip-Resistance Value - Mark II - Dry
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking, Waterproof
Style Family
8-Inch Work Boot
Construction
Welted
Heel Definition
Defined Heel
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
600 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W02407

Ratings & reviews