This item is Discontinued.

Wolverine Men's 8-Inch Work Boot, 9 1/2 XW, Steel Toe, 8 in H, Brown, W02407 W02407

This item is Discontinued.

Wolverine

Men's 8-Inch Work Boot, 9 1/2 XW, Steel Toe, 8 in H, Brown, W02407 (Discontinued)

Mfr # W02407
Zoro # G7011977
UPC # 040707533159
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02407
Zoro #
G7011977
UPC #
040707533159
Country of Origin
China
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02407
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Shank Material
Nylon
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Last Number or Name
M711
Footwear Construction Type
Wolverine Contour Welt(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Footwear Style
High-Cut Work Boot
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.70
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Metatarsal Guard
Internal
Max. Heat Rating
600 Degrees F
Insole System
Wolverine Multishox(R) with Comfort Gel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.65
Waterproof Type
Waterproof Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.55
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Liner Material
Mesh
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Series
W02407
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.7
Construction
Welted
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Insole Material
Gel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.65
Toe Cap Material
Steel
Maximum Heat Rating
600 Degrees F
Insole Technology
Wolverine(R) MultiShox(R)
Closure
Lace Up
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Gel
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews