Shop WOLVERINE

Women's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7743529


product price: 
$
116.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W201153
Zoro #
G7743529
UPC #
044214441501
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Waterproof Type
Full Grain
Insulation Type
None
Footwear Construction
Cemented
Last Number or Name
Wolverine
Completely Non Metallic
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Closure Type
Lace Up
Features
Moisture Wicking Mesh Lining To Provide Additional Comfort
Shank Material
Nylon
Upper Color
Black
Lugs
Rubber
Toe Shape
Round
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Shank
Yes
Insulated
No
Footwear Construction Type
Cemented
Resists
Oils, Slips
Conductive
No
Heel Style
Flat Heel
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Insole System
Removable Full-Cushioned Molded EVA
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Removable Insole
Yes
Static Dissipative
No
Toe Style
Round Toe
Puncture Resistant Insole
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Heat Resistant
Yes
Upper Material Description
Leather
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Insole Material
EVA
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Laces Color
Black
For Outdoor Traction
Yes
Ninety Degree Heel
No
Metatarsal Guard Style
None
Midsole Technology
Rubber
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W201153

Ratings & reviews