This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 8 1/2, EW, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 8 1/2, EW, W10674 (Discontinued)

Mfr # W10674
Zoro # G2764470
UPC # 720026122288
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10674
Zoro #
G2764470
UPC #
720026122288
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Insulation Type
None
For Outdoor Traction
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Last Number or Name
067ST
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Toe Shape
Round
Insulated
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Insole System
Memory Foam
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.94
Shank Material
Nylon
Max. Heat Rating
Not Rated
Midsole Material
EVA
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Ninety Degree Heel
No
Static Dissipative
No
Upper Material Description
Athletic Spacer Mesh
Metatarsal System
No
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Upper Material
TPU
Insole Material
Memory Foam
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Upper Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W10674

Ratings & reviews