This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 9 1/2, EW, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 9 1/2, EW, W10674 (Discontinued)

Mfr # W10674
Zoro # G2764507
UPC # 720026122301
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10674
Zoro #
G2764507
UPC #
720026122301
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Wide Toe Cap
No
Footwear Sole Pattern
Slip Resistant
Insole System
Memory Foam
Upper Material Description
Athletic Spacer Mesh
Footwear Shank Type
Nylon
Insulated
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.45
Static Dissipative
No
Shank Material
Nylon
Waterproof Type
None
Outsole Material
Rubber
Non-Marking Sole
Yes
Metatarsal Guard
No
Conductive
No
Last Number or Name
067ST
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Completely Non Metallic
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Material
TPU
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily
0.45
Insole Material
Memory Foam
Closure
Lace Up
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.