This item is Discontinued.

Wolverine W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 9, M, W10674 W10674

This item is Discontinued.

Wolverine

W10674, Men's 3 in Composite Toe Athletic Shoe, Black, 9, M, W10674 (Discontinued)

Mfr # W10674
Zoro # G2049752
UPC # 720026123209
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10674
Zoro #
G2049752
UPC #
720026123209
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10674
Upper Boot Material
Leather/Mesh
Series
W10674
Waterproof
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
For Outdoor Traction
No
Conductive
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.94
Mark II Slip Test Results- Dairy Tile Oily
0.45
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Athletic Spacer Mesh
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Last Number or Name
067ST
Waterproof Type
None
Liner Material
Mesh
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Insole System
Memory Foam
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Metatarsal System
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Shank Material
Nylon
Non Metallic Upper
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Insulated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Slip Resistant
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
No
Heat Resistant
No
Upper Material
TPU
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Insole Material
Memory Foam
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.