This item is Discontinued.

Wolverine W10645, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11, M, W10645 W10645

This item is Discontinued.

Wolverine

W10645, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11, M, W10645 (Discontinued)

Mfr # W10645
Zoro # G7467087
UPC # 677338825980
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10645
Zoro #
G7467087
UPC #
677338825980
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Footwear Width
M
Height
8 in
Heel Height
1 in
Footwear Size
11
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10645
Upper Boot Material
All Leather
Series
W10645
Waterproof
Yes
Footwear Construction Type
Cemented
Insole System
Removable Dual Density
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Puncture Resistant Insole
No
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 M I/75 C/75
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.37
Footwear Style
High-Cut Work Boot
Last Number or Name
BA 48
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Static Dissipative
No
Waterproof Type
Waterproof Liner
Metatarsal System
No
Completely Non Metallic
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Insulated
Yes
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Insulation Weight
600 g
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.51
Mark II Slip Test Results- Dairy Tile Oily
0.28
Non-Marking Sole
No
Insulation Type
Thinsulate(TM) Ultra Insulation
Liner Material
Mesh
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413-11
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Shank Material
Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Conductive
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Construction
Cemented
Heel Definition
Flat Heel
Outsole Technology
Arctic Grip Pro(R); Vibram(R)
Insulation Technology
Thinsulate(R) Ultra
Slip-Resistance Value - Mark II - Dry
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Slip-Resistance Value - Mark II - Oily
0.28
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Insole Technology
Dual Density, Removable
Toe Cap Material
Composite
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Arctic Grip Pro(R); Vibram(R)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10645

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.