This item is Discontinued.

Wolverine Men's Hiker Shoe, 14, Composite Toe, 3 1/2 in H, Blue, 10669 W10669 14M

This item is Discontinued.

Wolverine

Men's Hiker Shoe, 14, Composite Toe, 3 1/2 in H, Blue, 10669 (Discontinued)

Mfr # W10669 14M
Zoro # G3740990
UPC # 677338827779
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10669 14M
Zoro #
G3740990
UPC #
677338827779
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
3 1/2 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
3 1/2 in

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Blue
Style Number
10669
Upper Boot Material
Man Made
Waterproof
No
Chemical Resisting Sole
No
Midsole Material
EVA, Rubber
Predominant Footwear Color
Blue
Non-Marking Sole
No
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material
Synthetic Leather
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.23
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.97
Ninety Degree Heel
No
Metatarsal Guard
No
Standards
ASTM F2413-11 M I/75/C/75 SD
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Insulated
No
Insole System
Removable Memory Foam
Puncture Resistant Insole
No
Shank Material
Nylon
Footwear Sole Pattern
Rubber Lug
Metal Chip Resisting Sole
No
Conductive
No
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Manufacturers Suggested Sole Slip Rating
Not Rated
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Electrical Hazard Rated
No
Footwear Style
Hiker Shoe
Waterproof Type
None
Last Number or Name
EMHI-067ST
Chain Saw Cut Resistant
No
Slip-Resistance Value - Mark II - Dry
0.97
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
Hiker Shoe
Liner Technology
Moisture Wicking
Insole Material
Memory Foam
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.23
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Blue, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number 10669, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.