- MFR #
- W10669 7.5M
- Zoro #
- G3744070
- UPC #
- 677338827663
- Country of Origin
- China
- Item
- Hiker Shoe
- Toe Type
- Composite
- Gender
- Men's
- Color
- Blue
- Style Number
- 10669
- Upper Boot Material
- Man Made
- Waterproof
- No
- Liner Material
- Mesh
- Static Dissipative
- Yes
- Waterproof Type
- None
- Electrical Hazard Rated
- No
- Upper Material
- Synthetic Leather
- Removable Insole
- Yes
- Standards
- ASTM F2413-11 M I/75/C/75 SD
- Ninety Degree Heel
- No
- Non-Marking Sole
- No
- Puncture Resistant Insole
- No
- Conductive
- No
- Footwear Construction Type
- Cemented
- Chemical Resisting Sole
- No
- Metatarsal System
- No
- Upper Material Description
- Leather/Mesh
- Wide Toe Cap
- No
- Metal Chip Resisting Sole
- No
- Insole System
- Removable Memory Foam
- Non Metallic Upper
- Yes
- Last Number or Name
- EMHI-067ST
- Footwear Shank Type
- Nylon
- Toe Shape
- Round
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- ASTM Footwear Class
- F2413-11 M I/75 C/75
- Footwear Closure Type
- Lace Up
- Insulated
- No
- Footwear Sole Pattern
- Rubber Lug
- CSA Footwear Standard
- Not Specified
- Mark II Slip Test Results- Dairy Tile Oily
- 0.23
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.20
- Manufacturers Suggested Sole Slip Rating
- Not Rated
- Completely Non Metallic
- Yes
- Outsole Material
- Rubber
- Insulation Type
- None
- For Outdoor Traction
- No
- Metatarsal Guard
- No
- Oil Resisting Sole
- Yes
- Max. Heat Rating
- 200 Degrees F
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Style
- Hiker Shoe
- Mark II Slip Test Results- Dairy Tile Wet
- 0.76
- Mark II Slip Test Results- Dairy Tile Dry
- 0.97
- Midsole Material
- EVA, Rubber
- Chain Saw Cut Resistant
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Predominant Footwear Color
- Blue
- Shank Material
- Nylon
- Slip-Resistance Value - Mark II - Dry
- 0.97
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.2
- Liner Technology
- Moisture Wicking
- Insole Material
- Memory Foam
- Style Family
- Hiker Shoe
- Construction
- Cemented
- Toe Cap Material
- Composite
- Closure
- Lace Up
- Slip-Resistance Value - Mark II - Oily
- 0.23
- Slip-Resistance Value - Mark II - Wet
- 0.76
- Maximum Heat Rating
- 200 Degrees F
- Insole Technology
- Removable
- Chemical-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Moisture Wicking Mesh
- Gender (PRINT)
- Men's
- Metatarsal Guard (PRINT)
- No
- Insole Material (PRINT)
- Foam
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Puncture-Resistant Sole (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 200 Degrees F
- Oil-Resisting Sole (PRINT)
- Yes
- Shank Material (PRINT)
- Nylon
- Midsole Material (PRINT)
- EVA, Rubber
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Not Rated
- Ninety-Degree Heel (PRINT)
- No
- Upper Material (PRINT)
- Synthetic Leather
- Outsole Material (PRINT)
- Rubber
- All-Leather Upper
- No
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- No
- Metal Chip-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Not Rated
- Ninety-Degree Heel
- No
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Oil-Resisting Sole
- Yes
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No