- MFR #
- W10657 7W
- Zoro #
- G7179046
- UPC #
- 720026117406
- Country of Origin
- China
- Item
- 6-Inch Work Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Black
- Style Number
- 10657
- Upper Boot Material
- All Leather
- Waterproof
- Yes
- Insulation Type
- None
- Waterproof Type
- Waterproof Liner
- Shank Material
- Nylon
- Footwear Style
- Mid-Cut Work Boot
- Removable Insole
- Yes
- Standards
- ASTM F2413-11 M I/75/C/75 EH
- CSA Footwear Standard
- Not Specified
- Insole System
- Removable Orthotic Footbed
- Liner Material
- Mesh
- Metatarsal System
- No
- Non-Marking Sole
- No
- Metatarsal Guard
- No
- Mark II Slip Test Results- Dairy Tile Wet
- 0.67
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Electrical Hazard Rated
- Yes
- Insulated
- No
- Non Metallic Upper
- Yes
- Ninety Degree Heel
- No
- Predominant Footwear Color
- Black
- Completely Non Metallic
- Yes
- Conductive
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Construction Type
- Direct Attached
- Puncture Resistant Insole
- No
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- For Outdoor Traction
- No
- Chemical Resisting Sole
- No
- Footwear Shank Type
- Nylon
- ASTM Footwear Class
- F2413-11 M I/75 C/75
- Oil Resisting Sole
- Yes
- Midsole Material
- Polyurethane
- Outsole Material
- Rubber
- Mark II Slip Test Results- Dairy Tile Dry
- 0.86
- Metal Chip Resisting Sole
- No
- Upper Material Description
- Full Grain Leather
- Last Number or Name
- N7106
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Lace Up
- Toe Shape
- Round
- Footwear Sole Pattern
- Low Profile Slip Resistant Lugs
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.42
- Mark II Slip Test Results- Dairy Tile Oily
- 0.45
- Wide Toe Cap
- No
- Manufacturers Suggested Sole Slip Rating
- Not Rated
- Max. Heat Rating
- 572 Degrees F
- Static Dissipative
- No
- Upper Material
- Leather
- All-Leather Upper
- Yes
- Slip-Resistance Value - Mark II - Wet
- 0.67
- Slip-Resistance Value - Mark II - Dry
- 0.86
- Closure
- Lace Up
- Insole Technology
- Orthotic, Removable
- Toe Cap Material
- Composite
- Liner Technology
- Moisture Wicking
- Construction
- Direct Attached
- Style Family
- 6-Inch Work Boot
- Maximum Heat Rating
- 572 Degrees F
- Slip-Resistance Value - Mark II - Oily
- 0.45
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.42
- Shank Material (PRINT)
- Nylon
- Chemical-Resisting Sole (PRINT)
- No
- Midsole Material (PRINT)
- Polyurethane
- Upper Material (PRINT)
- Leather
- Ninety-Degree Heel (PRINT)
- No
- Outsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Puncture-Resistant Sole (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metatarsal Guard (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Not Rated
- Liner Material (PRINT)
- Mesh
- Gender (PRINT)
- Men's
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Metal Chip-Resisting Sole (PRINT)
- No
- Puncture-Resistant Sole
- No
- Ninety-Degree Heel
- No
- Chemical-Resisting Sole
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Not Rated
- Oil-Resisting Sole
- Yes
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No