This item is Discontinued.

Wolverine Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, EW, W10909 W10909

This item is Discontinued.

Wolverine

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, EW, W10909 (Discontinued)

Mfr # W10909
Zoro # G7741243
UPC # 884506082698
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10909
Zoro #
G7741243
UPC #
884506082698
Country of Origin
Switzerland
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10909
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Upper Material
Leather
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Oil Resisting Sole
No
Shank Material
Nylon
Outsole Material
Rubber
Closure Type
Lace Up
Safety Criteria
Composite Toe, Best Slip-Resistance, Conductive (CD), Electrical Hazard (EH), Waterproof, Non-Metallic
Metatarsal Guard
No
Waterproof Type
Full Grain
Footwear Shank
Yes
Last Number or Name
Contractor
Liner Material
Mesh
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Features
Ultra Light Compression Molded EVA Midsole,Rubber Lug Outsole Grips the Ground
Metatarsal Guard Style
None
Laces Color
Orange, White, Brown
Upper Color
Brown
Outsole Color
Black
Footwear Style
Mid-Cut Work Boot
Upper Boot Material
All Leather
Insole Material
Epoxy Resin
Conductive
No
Non Metallic Upper
Yes
Insulated
No
Midsole Technology
Ultra-Light Compression Molded EVA
Footwear Construction
Cemented
Insulation Type
None
Slip Resistant
Yes
Completely Non Metallic
Yes
Insole System
Removable EPX(R) Anti-Fatigue Footbed
Toe Shape
Round
Lugs
Metal
Footwear Shank Type
Nylon
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
EPX(R)
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10909, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.