This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 14 M, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 14 M, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G6552341
UPC # 040707533098
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G6552341
UPC #
040707533098
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
1 in
Width
M
Footwear Size
14
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.65
Chain Saw Cut Resistant
No
Style Number
W02406
Footwear Construction Type
Wolverine Contour Welt(R)
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Wolverine Multishox(R) with Comfort Gel
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Wide Toe Cap
No
Completely Non Metallic
No
Insulated
No
Conductive
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Shank Material
Nylon
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.70
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Outsole Material
Rubber
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Non-Marking Sole
No
Standards
ASTM F2413-18
Static Dissipative
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Liner Technology
Moisture Wicking, Waterproof
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Dry
0.65
Insole Material
Gel
Closure
Lace Up
Construction
Welted
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Wolverine(R) MultiShox(R)
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.