This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 10 EW, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 10 EW, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G6708073
UPC # 040707532916
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02406
Zoro #
G6708073
UPC #
040707532916
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Removable Insole
Yes
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.65
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Wolverine Contour Welt(R)
Non-Marking Sole
No
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Shank Material
Nylon
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Insole System
Wolverine Multishox(R) with Comfort Gel
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Style Number
W02406
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Completely Non Metallic
No
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Outsole Material
Rubber
Last Number or Name
M711
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
572 Degrees F
Construction
Welted
Liner Technology
Moisture Wicking, Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.55
Insole Technology
Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Oily
0.7
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Material
Gel
Slip-Resistance Value - Mark II - Dry
0.65
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.