This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 8 1/2 M, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 8 1/2 M, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G7046855
UPC # 040707533005
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G7046855
UPC #
040707533005
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Heel Height
1 in
Width
M
Footwear Size
8 1/2
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Non-Marking Sole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.55
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Style Number
W02406
Mark II Slip Test Results- Dairy Tile Dry
0.65
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Insulated
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Construction Type
Wolverine Contour Welt(R)
Insole System
Wolverine Multishox(R) with Comfort Gel
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
Nylon
Non Metallic Upper
No
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.70
Metatarsal Guard
Internal
Last Number or Name
M711
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Insole Material
Gel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.7
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Welted
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Wolverine(R) MultiShox(R)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.