This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 7 1/2 EW, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 7 1/2 EW, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G7146255
UPC # 040707532862
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G7146255
UPC #
040707532862
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
EW
Height
6 in
Heel Height
1 in
Width
XW
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Mark II Slip Test Results- Dairy Tile Oily
0.70
Footwear Style
Mid-Cut Work Boot
Insole System
Wolverine Multishox(R) with Comfort Gel
Last Number or Name
M711
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Construction Type
Wolverine Contour Welt(R)
Electrical Hazard Rated
Yes
Style Number
W02406
Midsole Material
Polyurethane
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Insulated
No
Shank Material
Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Standards
ASTM F2413-18
Liner Material
Mesh
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Wet
0.55
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.7
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.65
Insole Technology
Wolverine(R) MultiShox(R)
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Material
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.