This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 13 EW, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 13 EW, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G7152607
UPC # 040707532961
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G7152607
UPC #
040707532961
Country of Origin
China

Dimensions

Size
13
Footwear Width
EW
Height
6 in
Heel Height
1 in
Width
XW
Footwear Size
13
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Ninety Degree Heel
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Style Number
W02406
Predominant Footwear Color
Brown
Last Number or Name
M711
Oil Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Shank Material
Nylon
Insulated
No
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insole System
Wolverine Multishox(R) with Comfort Gel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Wolverine Contour Welt(R)
Mark II Slip Test Results- Dairy Tile Dry
0.65
Metatarsal Guard
Internal
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.70
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Heat Resistant
No
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.55
Toe Cap Material
Steel
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Material
Gel
Heel Definition
Defined Heel
Insole Technology
Wolverine(R) MultiShox(R)
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Dry
0.65
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.