This item is Discontinued.

Wolverine W02406, Men's 6-Inch Work Boot, 7 M, Leather, 6 in Height, Brown W02406

This item is Discontinued.

Wolverine

W02406, Men's 6-Inch Work Boot, 7 M, Leather, 6 in Height, Brown (Discontinued)

Mfr # W02406
Zoro # G7169084
UPC # 040707532978
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02406
Zoro #
G7169084
UPC #
040707532978
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1 in
Width
M
Footwear Size
7
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Toe Type
Safety-Toe
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
W02406
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Insulated
No
Footwear Style
Mid-Cut Work Boot
Conductive
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.65
Last Number or Name
M711
Outsole Material
Rubber
Footwear Construction Type
Wolverine Contour Welt(R)
Style Number
W02406
Mark II Slip Test Results- Dairy Tile Oily
0.70
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Wide Toe Cap
No
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Insole System
Wolverine Multishox(R) with Comfort Gel
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.55
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.7
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Construction
Welted
Liner Technology
Moisture Wicking, Waterproof
Insole Technology
Wolverine(R) MultiShox(R)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
Gel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.65
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Gel
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.