This item is Discontinued.
This item is Discontinued.
Men's 6-Inch Work Boot, 11 Leather, Bungee Cord (Discontinued)
Mfr #
W231039
Zoro #
G110067020
UPC # 195019052628
Country of Origin Bangladesh
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W231039
- Zoro #
- G110067020
- UPC #
- 195019052628
- Country of Origin
- Bangladesh
Dimensions
- Size
- 11
- Size (PRINT)
- 11
- Width
- M
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Bungee Cord, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.