This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G7202912
UPC # 018461876065
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04421
Zoro #
G7202912
UPC #
018461876065
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Insole System
Full Cushion Dual Density
Wide Toe Cap
No
Last Number or Name
M711
Insulated
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Construction Type
Opanka
Footwear Shank Type
Nylon
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Liner Material
Synthetic Fabric
Metatarsal Guard
No
Conductive
No
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.67
Max. Heat Rating
800 Degrees F
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.67
All-Leather Upper
Yes
Maximum Heat Rating
800 Degrees F
Construction
Stitched
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Technology
Dual Density, Full Cushioned
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
800 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews