This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G6541071
UPC # 018461875747
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04421
Zoro #
G6541071
UPC #
018461875747
Country of Origin
China
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Footwear Construction Type
Opanka
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Predominant Footwear Color
Black
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Chain Saw Cut Resistant
No
Max. Heat Rating
800 Degrees F
Standards
ASTM F2413-11 M I/75 C/75 EH
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Synthetic Fabric
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Upper Boot Material
All Leather
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Cushion Dual Density
Non-Marking Sole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.67
Maximum Heat Rating
800 Degrees F
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Oily
0.27
Toe Cap Material
Steel
Insole Technology
Dual Density, Full Cushioned
All-Leather Upper
Yes
Construction
Stitched
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
800 Degrees F
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews