This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Black, 4421 W04421

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 9 XW, Steel Toe, 6 in H, Black, 4421 (Discontinued)

Mfr # W04421
Zoro # G6979856
UPC # 018461875785
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04421
Zoro #
G6979856
UPC #
018461875785
Country of Origin
China
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
4421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Max. Heat Rating
800 Degrees F
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insulated
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Conductive
No
Footwear Construction Type
Opanka
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.27
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Insole System
Full Cushion Dual Density
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Standards
ASTM F2413-11 M I/75 C/75 EH
Metatarsal Guard
No
Removable Insole
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.67
Last Number or Name
M711
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Dry
0.72
Style Family
6-Inch Work Boot
Insole Technology
Dual Density, Full Cushioned
Construction
Stitched
Closure
Lace Up
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.67
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.27
Maximum Heat Rating
800 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
800 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Dri-Lex(R)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 4421, Toe Cap Material Steel

Ratings & reviews