This item is Discontinued.

Wolverine Men's Composite Toe Wellington Boot, Peanut, 7, M, W211169 W211169

This item is Discontinued.

Wolverine

Men's Composite Toe Wellington Boot, Peanut, 7, M, W211169 (Discontinued)

Mfr # W211169
Zoro # G204410558
UPC # 195017513275
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211169
Zoro #
G204410558
UPC #
195017513275
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Peanut
Style Number
W211169
Upper Boot Material
All Leather
Waterproof
Yes
Heat Resistant
No
Shank Material
Nylon
Puncture Resistant Insole
No
Conductive
No
Footwear Style
Wellington Boot
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attach
Metal Chip Resisting Sole
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Insulated
No
Non-Marking Upper
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Insole System
Full Cushion
Midsole Material
Polyurethane
Standards
ASTM F2413-18M1/75 C75 EH
Heel Style
Defined Heel
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard
Internal
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metatarsal Guard Style
Internal
Waterproof Type
Waterproof Membrane
Upper Color
Brown
Construction
Direct Attached
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.49
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.6
Toe Cap Material
Composite
Style Family
Wellington Boot
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211169

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.