This item is Discontinued.

Wolverine Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, M, W10383 W10383

This item is Discontinued.

Wolverine

Merlin, Women's 6 in Composite Toe 6-Inch Work Boot, Brown, 7 1/2, M, W10383 (Discontinued)

Mfr # W10383
Zoro # G9134054
UPC # 018472794938
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10383
Zoro #
G9134054
UPC #
018472794938
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Brown
Style Number
W10383
Series
Merlin
Waterproof
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Cush Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
Mid-Cut Work Boot
Non-Marking Sole
No
Conductive
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Last Number or Name
W-200CT-1
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-18
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Footwear Sole Pattern
Lug
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.61
Waterproof Type
Membrane Plus Seam Seal
Chemical Resisting Sole
Yes
Static Dissipative
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Slip-Resistance Value - Mark II - Wet
0.61
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.