This item is Discontinued.

Wolverine Men's Oxford Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 1/2 EW W02372

This item is Discontinued.

Wolverine

Men's Oxford Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 1/2 EW (Discontinued)

Mfr # W02372
Zoro # G7258562
UPC # 040707466464
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W02372
Zoro #
G7258562
UPC #
040707466464
Country of Origin
China

Dimensions

Footwear Width
EW
Size
7 1/2
Heel Height
1 in
Height
4 in
Width
XW
Overall Height
4 in
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Insulated
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Air Cell PU Cushion
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Shank Material
Nylon
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.34
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Footwear Construction Type
Opanka
Ninety Degree Heel
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
M711
Oil Resisting Sole
Yes
Liner Material
Mesh
Style Number
2372
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-11 M I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.61
Footwear Shank Type
Nylon
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Wet
0.34
Slip-Resistance Value - Mark II - Dry
0.61
Closure
Lace Up
All-Leather Upper
Yes
Construction
Stitched
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Maximum Heat Rating
300 Degrees F
Style Family
Oxford Shoe
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 2372, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.