This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Brown, W02406 W02406

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Brown, W02406 (Discontinued)

Mfr # W02406
Zoro # G6881935
UPC # 040707532923
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02406
Zoro #
G6881935
UPC #
040707532923
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02406
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Non Metallic Upper
No
Midsole Material
Polyurethane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.70
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.55
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Puncture Resistant Insole
No
Static Dissipative
No
Metatarsal Guard
Internal
Conductive
No
Footwear Style
Mid-Cut Work Boot
Completely Non Metallic
No
Footwear Shank Type
Nylon
Last Number or Name
M711
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Lug
Insole System
Wolverine Multishox(R) with Comfort Gel
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Liner Material
Mesh
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
No
Series
W02406
Upper Color
Brown
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.7
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking, Waterproof
Insole Material
Gel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Insole Technology
Wolverine(R) MultiShox(R)
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Material (PRINT)
Gel
Liner Material (PRINT)
Moisture Managing Mesh with Waterproof Membrane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews