This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6598602
UPC # 098771700403
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G6598602
UPC #
098771700403
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Chemical Resisting Sole
No
Non-Marking Sole
No
Footwear Construction Type
Direct Attached
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Upper Boot Material
All Leather
Insulated
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Midsole Material
Polyurethane
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.35
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Standards
ASTM F2413-18
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W03120
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Material
Polymer
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.57
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Construction
Direct Attached
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polymer
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Moisture Managing Mesh
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews