Shop WOLVERINE

Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6935923

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G6935923
UPC #
098682299492
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Insulated
No
Last Number or Name
M711
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Oily
0.57
Static Dissipative
No
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
900 Degrees F
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Insole System
Full Cushion
Footwear Style
6 in Work Boot
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Series
W05679
Metatarsal Guard Style
Internal
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.27
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Welted
Maximum Heat Rating
900 Degrees F
Maximum Heat Rating (PRINT)
900 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews