Shop WOLVERINE

Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6661593

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6661593
UPC #
018464304503
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.30
Ninety Degree Heel
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insole System
Removable Full Cushion
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Last Number or Name
M711
Static Dissipative
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Max. Heat Rating
299 Degrees F
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.52
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Non-Marking Sole
No
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
W08289
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.52
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
299 Degrees F
Slip-Resistance Value - Mark II - Wet
0.3
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.