Shop WOLVERINE

Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6944393

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6944393
UPC #
018465263212
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Max. Heat Rating
299 Degrees F
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insole System
Removable Full Cushion
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.52
Chemical Resisting Sole
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.30
Electrical Hazard Rated
Yes
Conductive
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Last Number or Name
M711
Midsole Material
Polyurethane
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
W08289
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Welted
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
299 Degrees F
Slip-Resistance Value - Mark II - Dry
0.52
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.3
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
299 Degrees F
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.