Shop WOLVERINE

Men's 8-Inch Work Boot, 10 1/2 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6947105

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
XW
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6947105
UPC #
098682298181
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Height
8 in
Heel Height
1 in
Footwear Width
EW
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Insulated
No
Last Number or Name
M711
Standards
ASTM F2413-18
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.27
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
Internal
Max. Heat Rating
900 Degrees F
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Liner Material
Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Insole System
Full Cushion
Shank Material
Nylon
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Midsole Material
Polyurethane
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W05680
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily
0.57
Insole Technology
Full Cushioned
Liner Technology
Waterproof
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
900 Degrees F
Liner Material (PRINT)
Waterproof Mesh
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.