Shop WOLVERINE

Men's 8-Inch Work Boot, 10 1/2 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G7049201

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G7049201
UPC #
098682298303
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
900 Degrees F
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Liner Material
Mesh
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Cushion
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard
Internal
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.27
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Series
W05680
Metatarsal Guard Style
Internal
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Liner Technology
Waterproof
Style Family
8-Inch Work Boot
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Insole Technology
Full Cushioned
Toe Cap Material
Steel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
900 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Waterproof Mesh
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.