Shop WOLVERINE

Men's 6-Inch Hiker Boot, 10 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048258

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10717
Zoro #
G2048258
UPC #
883799022657
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Material Description
Leather
Removable Insole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
Polyurethane
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane, Rubber
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Footwear Shank Type
Nylon
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.67
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Hiker Boot
Non Metallic Upper
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Last Number or Name
N7106
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Puncture Resistant Insole
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Mesh
Footwear Construction Type
Countour Welt(R)
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Material
Leather
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Removable
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.58
Construction
Welted
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.