This item is Discontinued.

Wolverine Men's Wellington Boot, 10 1/2 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 10 1/2 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245226
UPC # 040707475084
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245226
UPC #
040707475084
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Toe Shape
Round
Metatarsal System
OrthoLite/TPU Internal
Removable Insole
Yes
Non-Marking Sole
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Liner Material
Mesh
Ninety Degree Heel
Yes
Static Dissipative
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Shank Material
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.65
Insulation Type
None
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Darco
Insole System
Wolverine MultiShox(R) Full Cushion
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W02359
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Closure
Pull On
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.65
Slip-Resistance Value - Mark II - Oily
0.7
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Style Family
Wellington Boot
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews