- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10-1/2 Men's Western Boot Steel Work Boot, Black/Brown
Wolverine
Size 10-1/2 Men's Western Boot Steel Work Boot, Black/Brown
Mfr # W10765
Zoro # G2049448
Free Shipping & Returns
$134.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Black, Brown
Customers Also Purchased
- Brand Wolverine
-
MFR #
W10765
-
Zoro #
G2049448
- UPC # 883799425908
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Footwear Style | Western Boot |
Gender | Men's |
Upper Color | Black, Brown |
Upper Boot Material | All Leather |
Item | Western Boot |
Electrical Hazard Rated | Yes |
Completely Non Metallic | No |
Chain Saw Cut Resistant | No |
Insulation Weight | Not Applicable |
Metatarsal System | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Waterproof | Yes |
CSA Footwear Standard | Not Specified |
Max. Heat Rating | 200 Degrees F |
Static Dissipative | No |
Removable Insole | Yes |
Last Number or Name | 260ST |
Manufacturers Suggested Sole Slip Rating | Best |
Toe Shape | Square |
Liner Material | Mesh |
Ninety Degree Heel | Yes |
Insole System | Removable |
Predominant Footwear Color | Brown |
Non Metallic Upper | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.85 |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.71 |
Shank Material | Nylon |
Waterproof Type | Water Resisting Leather |
Standards | ASTM F2413-18 |
Color | Black/Brown |
Footwear Shank Type | Nylon |
Insulated | No |
Insulation Type | None |
Toe Type | Steel |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.36 |
Chemical Resisting Sole | Yes |
Wide Toe Cap | No |
Footwear Closure Type | Pull On |
Metatarsal Guard | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Style Number | W10765 |
Puncture Resistant Insole | No |
Footwear Construction Type | Cemented |
Midsole Material | EVA |
Oil Resisting Sole | Yes |
For Outdoor Traction | No |
Footwear Sole Pattern | Low Profile Slip Resistant Lugs |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Conductive | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Metal Chip Resisting Sole | No |
Upper Material Description | Leather |
Mark II Slip Test Results- Dairy Tile Oily | 0.38 |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof |
Upper Material | Leather |
Series | W10765 |
Non-Marking Upper | No |
Slip Resistant | Yes |
Metatarsal Guard Style | None |
Heat Resistant | No |
Heel Style | Defined Heel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.36 |
Insulation Technology | Not Applicable |
Style Family | Western Boot |
Metatarsal Guard System | Not Applicable |
Closure | Pull On |
Insole Technology | Removable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Wet | 0.71 |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.38 |
Toe Cap Material | Steel |
Maximum Heat Rating | 200 Degrees F |
Slip-Resistance Value - Mark II - Dry | 0.85 |
All-Leather Upper | Yes |
Liner Technology | Moisture Wicking |
Heel Definition | Defined Heel |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | Nylon |
Midsole Material (PRINT) | EVA |
Chemical-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 200 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Metatarsal Guard (PRINT) | No |
Upper Material (PRINT) | Leather |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Ninety-Degree Heel (PRINT) | Yes |
Gender (PRINT) | Men's |
Puncture-Resistant Sole (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Liner Material (PRINT) | Moisture Wicking Mesh |
Insulation Weight (PRINT) | Not Applicable |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Ninety-Degree Heel | Yes |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Explore More Products
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown W10765
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown W10765
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown W10765
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown W10633
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black W211042
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown W10633
- WOLVERINE Size 8-1/2W Men's 6 in Work Boot Steel Work Boot, Brown W05679
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black W10694
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black W04714
- WOLVERINE Size 10-1/2 Men's Western Boot Steel Work Boot, Black/Brown W10765
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 D95328
- Wolverine Foot Protection