This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6556365
UPC # 098771700700
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G6556365
UPC #
098771700700
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached
Non Metallic Upper
No
Liner Material
Mesh
Non-Marking Sole
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Last Number or Name
M711
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Completely Non Metallic
No
Conductive
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Shank Material
Fiberglass
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.57
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Mini Lug
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Series
W03120
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.57
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Direct Attached
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Defined Heel
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Insole Material
Polymer
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Moisture Managing Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polymer
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews