Shop WOLVERINE

Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7258361

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04713
Zoro #
G7258361
UPC #
046118810537
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
M711
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Static Dissipative
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Mini Lug
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh, Polyester
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.42
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.67
Puncture Resistant Insole
No
Shank Material
Nylon
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Insole System
Removable Full Cushion Dual Density EVA
Wide Toe Cap
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
W04713
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Dual Density, Full Cushioned, Removable
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.