This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, W10112 W10112

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, W10112 (Discontinued)

Mfr # W10112
Zoro # G6705964
UPC # 018461630742
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10112
Zoro #
G6705964
UPC #
018461630742
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Shank Material
Nylon
Completely Non Metallic
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Cemented
Conductive
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.36
Metal Chip Resisting Sole
Yes
Liner Material
Waterproof Membrane
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Last Number or Name
M711
Footwear Shank Type
Nylon
Insulated
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Air Cell PU Cushion
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.61
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Wide Toe Cap
Yes
Footwear Sole Pattern
Deep Lug
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Polyurethane
Liner Technology
Waterproof
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.61
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.36
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.